Beli subwoofer mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rogers Underseat Subwoofer
    Mulai

    Rp1.699.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  2. TOA Subwoofer Satelite Speaker
    Mulai

    Rp4.299.900

    TOA Subwoofer Satelite Speaker
    Deskripsi:
    ZS-FB601B Subwoofer is a subwoofer conform to the design of the commercial space. It can be temporarily or permanently installed and are capable of reinforcing the projection of ideal acoustic sounds.
    atribut:
    • Accessories: Rubber Foot x 4, Speaker Mounting Bracket x 4, Tapping Screws (3 x 14) x 4
    • Continuous Program Input: 120W per channel
    • Feature: Particle Board with Vinyl, Black
    • Front Cover: ABS Resin, Black
    • Speaker Bracket: Steel Plate, Black Paint
    • Sound Pressure Level (dB): 85 (1W, 1m)
    • Dimension (WxHxD) (mm): 210x390x563
    • Frequency Response (Hz): 40-190
    • Speaker Component: 16cm (6\") 2-Speaker
  3. TOA Subwoofer System
    Mulai

    Rp6.299.900

    TOA Subwoofer System
    Deskripsi:
    The Z-120BFB is a compact, indoor-use subwoofer system employing a high-power 30 cm (12") woofer. It is designed for use in conjunction with TOA's Z-5-HX2 series or other full range speakers, and is particularly ideal for reproducing dynamic low-frequency sound for both permanent and temporary installations.
    atribut:
    • Impedance (ohm): 8
  4. TOA Speaker System
    Mulai

    Rp9.099.900

    TOA Speaker System
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  5. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  6. TSURUMI PUMP Pompa Celup Air Kotor Resin
    Mulai

    Rp9.199.900

    TSURUMI PUMP Pompa Celup Air Kotor Resin
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
    atribut:
    • Foreign Objects Passage Diameter (mm): 35
  7. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  8. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  9. TOA Speaker Selector
    Mulai

    Rp4.999.900

    TOA Speaker Selector
    Deskripsi:
    TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.
    atribut:
    • Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
    • Voltage Source (V): 24 DC
    • Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
    • Operating Temperature (°C): 0 to 40
    • Dimensions (WxHxD) (mm): 420x44x320
    • Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
  10. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  11. Sharp Active Speaker Wooden Walnut Design
    Mulai

    Rp769.900

    Sharp Active Speaker Wooden Walnut Design
    atribut:
    • Speaker Type: 2-way speaker system
    • Amplifier System: No
    • Bass: Yes
    • Treble: Yes
    • Mic Control: Mic Volume, ECHO
    • Model : Active Speaker Wooden Walnut Design
    • Power Supply (V-Hz): AC 220-50/60
    • Tweeter (inch): 1
  12. Uni Seiki Straight Edge
    Mulai

    Rp4.299.900

    Uni Seiki Straight Edge
    Deskripsi:
    -Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
Daftar Harga subwoofer mobil Terbaru March 2026
Rogers Underseat SubwooferRp1.699.900
TOA Subwoofer Satelite SpeakerRp4.299.900
TOA Subwoofer SystemRp6.299.900
TOA Speaker SystemRp9.099.900
Venom Gear Studio Speaker BluetoothRp2.099.900
TSURUMI PUMP Pompa Celup Air Kotor ResinRp9.199.900
JBL 2.1 Stereo System with SubwooferRp3.899.900
Polytron Professional Active SpeakerRp1.999.900
Double Thunders Ladder Telescopic Single (Tangga Teleskopik)Rp619.900
auBern Speaker Audio Portabel Seri BERp4.399.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)